FR UTLSF CL 3 LIME VEST 2XL
FR UTLSF CL 3 LIME VEST 2XL
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hook & loop closure
- HRC Level 1 per NFPA 70E
- 3M 8735 FR reflective striping
- Fabric arc rating of 5.4 Cal/cm
- Made in USA
- Meets ANSI/ISEA 107-2010 Standards
Documents
Specifications
- ANSI:
- ANSI 107
- ASTM:
- ASTM F-1506
- Application:
- Fire, Law Enforcement, Transportation, Industrial, Construction, Safety
- Clothing Size:
- 2XL
- Color Finish Name:
- Hi-Viz Green
- Material:
- Modacrylic
- UPC:
- 674326275581