LIME MESH ANSI VEST 2P 2X
LIME MESH ANSI VEST 2P 2X
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Class 2 ANSI/ISEA 107
- 3M® Reflective Material
- 100% Polyester Visi-Cool Mesh Fabric
- Silver Trim
- 1 Inside & 1 Outside Pocket
- Zipper Closure
- Custom Imprinting Available
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Road
- Clothing Size:
- 2X
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1/4 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Vest
- UPC:
- 674326276786
- Weight:
- 0.382 lb
- Width:
- 10-1/4 in