Size XL Reusable Plastic Rain Jacket in Hi-Viz Green
RW30 Size XL Reusable Plastic Rain Jacket in Hi-Viz Green
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 300D PU coated oxford
- 2 in silver reflective tape: 1 horizontal/2 vertical/2 sleeve stripes
- Vented back cape with D-ring pass through
- Adjustable cuffs with snaps
- Detachable hood
- Mic tabs on both shoulders
- Zipper front closure with snap closure storm flap
- 2 lower front pockets, upper chest radio pocket, pen pockets on sleeve
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Class 3 Type R
- Clothing Size:
- XL
- Coating:
- Polyurethane
- Collection:
- RW30
- Color Finish Name:
- Hi-Viz Green
- Length:
- 16-1/2
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Rain Jacket
- Reusable:
- Yes
- UPC:
- 674326266466
- Width:
- 14