17.5 oz. Bed Bug Detector
17.5 oz. Bed Bug Detector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use indoors in sleeping areas to detect bed bugs.
- To detect bed bugs early, you must place traps before an infestation occurs; otherwise you are just confirming an existing infestation
- To maximize effectiveness, place all detectors at same time
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-13/16
- Green Seal Certified:
- No
- Height:
- 7-3/16
- Indoor Outdoor:
- Indoor
- Length:
- 7-3/16
- Material:
- Plastic
- Type:
- Insect Killer
- UL Listed:
- No
- UPC:
- 046500767227
- Weight:
- .24
- Width:
- 5-9/16