0.5 gph Barbed Emitter in Black|Blue
Xeri-Bug 0.5 gph Barbed Emitter in Black|Blue
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500 Pallet: 50000Product Details
Product Details
- Ideal for watering the root zones of plants, trees, and container plants
- Self-piercing barb for quick, one-step insertion into drip tubing
Specifications
- Collection:
- Xeri-Bug
- Color Finish Name:
- Blue
- End Connection 1:
- Barbed
- End Connections:
- Barbed x Barbed
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 0.5 gph
- Material:
- Plastic
- UL Listed:
- No
- UPC:
- 753810006815