1/2 in. 2 gpm FPT Bubbler
1/2 in. 2 gpm FPT Bubbler
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 15000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Height:
- 1
- Material:
- Plastic, Rubber
- Product Type:
- Bubbler
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 753800000052