1/2 in. 90 Degree Adjustable Micro Spray with 10-32 Thread
1/2 in. 90 Degree Adjustable Micro Spray with 10-32 Thread
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200 Pallet: 20000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used for ground cover and annual flower beds
Specifications
- Color Finish Name:
- Black
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- UPC:
- 753810002435