1/2 in. Threaded x MPT PVC Adapter
1/2 in. Threaded x MPT PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 250 Case: 250 Pallet: 16250-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Converts pop-up stem to 1/2" (15/21) male pipe thread
- Adapts Rain Bird sprinklers for use with any 1/2" (15/21) FPT bubbler or spray nozzle
Specifications
- Application:
- Agriculture
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Riser Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UPC:
- 753800000441