1/2 in. x 17mm Plastic Barb x Male Pipe Thread Adapter
1/2 in. x 17mm Plastic Barb x Male Pipe Thread Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 6000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Pressure - Maximum:
- 30 psi
- UPC:
- 077985025823