1/2 x 500 ft. Drip Irrigation Tube
1/2 x 500 ft. Drip Irrigation Tube
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extruded from the finest linear, low-density, UV-resistant polyethylene resin materials
- Thick-walled, flexible tubing resists kinks and damage caused by routine landscape maintenance activities
Documents
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 29/50 in
- Diameter - Outside:
- 1 in
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 60 psi
- Wall Thickness:
- 0.06 in