This product requires certification to purchase.

1/4 in. Barbed Plastic Self Piercing Connector

Rain Bird

1/4 in. Barbed Plastic Self Piercing Connector

  • Fast #
  • Part #RAISPB025
  • Item #1240241
  • Manufacturer Part #X42030
5 out of 5 Customer Rating
Brand image
Rain Bird

1/4 in. Barbed Plastic Self Piercing Connector

  • Fast #
  • Part #RAISPB025
  • Item #1240241
  • Manufacturer Part #X42030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500 Pallet: 60000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Self-piercing barb inlet is easily inserted into 1/2" or 3/4" distribution tubing using a Xeriman™ Tool (XM-Tool)
  • Outlet barb accepts 1/4" distribution tubing
  • Used to connect 1?4" distribution tubing into 1?2" or 3?4" distribution tubing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Pressure - Maximum
50 psi
Characteristics & Features
Material
Plastic
Warranty & Product Information
Product Type
Connector
UPC
753810002183