1/4 in. Barbed Spray
1/4 in. Barbed Spray
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 200 Pallet: 14400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 24.5 gph
- Product Type:
- Spray
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 753810004828