1/4 in. Drip System Operation Indicator Kit
1/4 in. Drip System Operation Indicator Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 640-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Product Type:
- Indicator
- UPC:
- 077985025427