1/4 in. Tool
1/4 in. Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 2000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Provides fast, easy, one-step installation of Xeri-Bug™ emitters, PC Modules and 1/4" barbed insert fittings directly into 1/2" or 3/4" drip tubing
Specifications
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic
- UPC:
- 753810004590