This product requires certification to purchase.

1/8 in. Spreader Nozzle for 46H Impact Sprinkler

Rain Bird

1/8 in. Spreader Nozzle for 46H Impact Sprinkler

  • Fast #
  • Part #RAI10022614
  • Item #4714133
  • Manufacturer Part #10022614
5 out of 5 Customer Rating
Brand image
Rain Bird

1/8 in. Spreader Nozzle for 46H Impact Sprinkler

  • Fast #
  • Part #RAI10022614
  • Item #4714133
  • Manufacturer Part #10022614
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 1000 Pallet: 39000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
46H Impact Sprinkler
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/8
Fitting Sizes:
1/8 in
Material:
Brass
Product Type:
Nozzle
Smart Home Enabled:
No
UL Listed:
No
UPC:
739390046175