This product requires certification to purchase.

1/8 in. Spreader Nozzle Plug for 30H, 30WH, 30PWH, 30FH and 30FWH Impact Sprinklers

Rain Bird

1/8 in. Spreader Nozzle Plug for 30H, 30WH, 30PWH, 30FH and 30FWH Impact Sprinklers

  • Fast #
  • Part #RAI100255
  • Item #4714900
  • Manufacturer Part #100255
4.2 out of 5 Customer Rating
Brand image
Rain Bird

1/8 in. Spreader Nozzle Plug for 30H, 30WH, 30PWH, 30FH and 30FWH Impact Sprinklers

  • Fast #
  • Part #RAI100255
  • Item #4714900
  • Manufacturer Part #100255
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 1500 Pallet: 78000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
30H, 30WH, 30PWH, 30FH and 30FWH Impact Sprinklers
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Material:
Brass
Product Type:
Nozzle Plug
Smart Home Enabled:
No
UL Listed:
No
UPC:
739390092776