1-1/2 in. MPT x ACME Swing Joint Elbow
1-1/2 in. MPT x ACME Swing Joint Elbow
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- End Connection 1:
- MPT
- End Connection 2:
- ACME
- End Connections:
- MPT x ACME
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Product Type:
- Elbow
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 739390061017