1-1/2 x 12 in. Swing Joint Assembly in Dark Grey
1-1/2 x 12 in. Swing Joint Assembly in Dark Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- End Connection 1:
- Spigot
- End Connection 2:
- ACME
- End Connections:
- Spigot x ACME
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 12 in
- Product Type:
- Swing Joint
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 739390053746