1-1/2 in. PVC Flow Sensor
1-1/2 in. PVC Flow Sensor
Package Quantity Info:
Each: 1 Case: 1 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Size 3:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Height:
- 2-19/50
- Length:
- 5
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Flow Sensor
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 751850044644
- Width:
- 5-4/25