This product requires certification to purchase.

1/4 in. 30 psi Plastic Circle Nozzle

Rain Bird

1/4 in. 30 psi Plastic Circle Nozzle

  • Fast #
  • Part #RAIU10Q
  • Item #4109545
  • Manufacturer Part #U10215
4.5 out of 5 Customer Rating
Brand image
Rain Bird

1/4 in. 30 psi Plastic Circle Nozzle

  • Fast #
  • Part #RAIU10Q
  • Item #4109545
  • Manufacturer Part #U10215
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 12600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Material:
Plastic
Pressure - Maximum:
30 psi
UPC:
753810017507