This product requires certification to purchase.

1 gph Barbed Emmitter in Black

Rain Bird

Xeri-Bug 1 gph Barbed Emmitter in Black

  • Fast #
  • Part #RAIXB10PC
  • Item #527817
  • Manufacturer Part #X68040
3.9 out of 5 Customer Rating
Brand image
Rain Bird

Xeri-Bug 1 gph Barbed Emmitter in Black

  • Fast #
  • Part #RAIXB10PC
  • Item #527817
  • Manufacturer Part #X68040
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500 Pallet: 50000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pressure compensating design delivers uniform flow throughout a wide pressure range
  • Self flushing to minimizes clogging
  • Self-piercing barb for quick, one-step insertion into 1/2 in. or 3/4 in. drip tubing
  • Outlet barb securely retains 1/4 in. distribution tubing (XQ)
  • Design makes installation and maintenance easy
  • Robust design made from highly inert materials that are resistant to chemicals
  • Durable plastic construction is UV-resistant
  • Color-coded to identify flow rate
  • Requires Certification

Documents


Specifications

Collection:
Xeri-Bug
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Barbed
End Connections:
Barbed
Flow Rate:
1 gph
Pressure - Maximum:
50 psi
Product Type:
Emitter
UPC:
753810006822