1 in. 40 psi. Pressure Regulator Filter

You last purchased this on
 
Rain Bird

1 in. 40 psi. Pressure Regulator Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rain Bird

1 in. 40 psi. Pressure Regulator Filter

  • Fast #
  • Part #RAIPRF100RBY
  • Item #3824633
  • Manufacturer Part #X13001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Combination unit reduces the number of connections, making installation easier and faster
  • Increased reliability - fewer parts and fewer threaded connections mean less chance of a leak both at installation and over the life of the system
  • Unique, compact unit that combines filtration and pressure regulation in one piece for protection of downstream components in a low-volume irrigation system
  • Includes a 75 micron mesh
  • Maintaining a regulated pressure of 30 psi
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded x Male Threaded
Flow Rate:
15 gpm
Material:
Plastic
Material Type:
Polypropylene
Pressure - Maximum:
150 psi
Valve Size:
1 in