1 in. Stainless Steel Rotor Pop-Up Sprinkler
1 in. Stainless Steel Rotor Pop-Up Sprinkler
Package Quantity Info:
Each: 1 Case: 12 Pallet: 384-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Flow Rate:
- 21.7 gpm
- Height:
- 8-1/2
- Material:
- Stainless Steel
- Pressure - Maximum:
- 90 psi
- Spray Radius:
- 360
- UPC:
- 739460011652