This product requires certification to purchase.

1 in. PVC Flow Sensor for ESP-LXME and ESP-LXMEF Modular Controllers

Rain Bird

1 in. PVC Flow Sensor for ESP-LXME and ESP-LXMEF Modular Controllers

  • Fast #
  • Part #RAIM80108
  • Item #4715102
  • Manufacturer Part #M80108
5 out of 5 Customer Rating
Brand image
Rain Bird

1 in. PVC Flow Sensor for ESP-LXME and ESP-LXMEF Modular Controllers

  • Fast #
  • Part #RAIM80108
  • Item #4715102
  • Manufacturer Part #M80108
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
ESP-LXME and ESP-LXMEF Modular Controllers
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Height:
1-63/20 in
Length:
3-1/2 in
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
150 psi
Product Type:
Flow Sensor
Smart Home Enabled:
No
UL Listed:
No
UPC:
077985025724
Width:
3-47/50 in