This product requires certification to purchase.

1 x 1 in. NPT x Hose Swivel Elbow

Rain Bird

1 x 1 in. NPT x Hose Swivel Elbow

  • Fast #
  • Part #RAISH2
  • Item #2176987
  • Manufacturer Part #B40003
4.7 out of 5 Customer Rating
Brand image
Rain Bird

1 x 1 in. NPT x Hose Swivel Elbow

  • Fast #
  • Part #RAISH2
  • Item #2176987
  • Manufacturer Part #B40003
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
GHT
End Connections:
NPT x GHT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
UPC:
739390004984