10 ft. Full Circle Spray Nozzle in Blue
10 ft. Full Circle Spray Nozzle in Blue
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 22500-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Used for odd shaped corners, smaller grassy areas around sidewalks/driveways and for watering flowerbeds or shrubs
- Captured screw slot prevents screwdriver slippage during adjustment
Specifications
- Color Finish Name:
- Blue
- Flow Rate:
- 1.36 gpm - 1.58 gpm
- Pressure - Maximum:
- 30 psi
- UPC:
- 753800000830