This product requires certification to purchase.

10 x 2 in. Control Valve

Rain Bird

10 x 2 in. Control Valve

  • Fast #
  • Part #RAI200PGA
  • Item #1243215
  • Manufacturer Part #B30510
3.5 out of 5 Customer Rating
Brand image
Rain Bird

10 x 2 in. Control Valve

  • Fast #
  • Part #RAI200PGA
  • Item #1243215
  • Manufacturer Part #B30510
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 112
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Flow Rate:
2 gpm - 150 gpm
Height:
10 in
Length:
7-3/4 in
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
150 psi
UPC:
739460001943
Valve Size:
2 in
Waterworks Application:
Irrigation
Width:
5 in