100 ft. Dripperline Irrigation Pipe
100 ft. Dripperline Irrigation Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 53/100 in
- Diameter - Outside:
- 63/100 in
- Flow Rate:
- .6 gpm
- Length:
- 100 ft
- Maximum Temperature:
- 100
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 60 psi
- UPC:
- 739390120073
- Wall Thickness:
- 0.049 in