This product requires certification to purchase.

12 in. Rectangle Valve Box in Black with Green Lid

Rain Bird

12 in. Rectangle Valve Box in Black with Green Lid

  • Fast #
  • Part #RAIPVBSTD
  • Item #4715381
  • Manufacturer Part #A12500
5 out of 5 Customer Rating
Brand image
Rain Bird

12 in. Rectangle Valve Box in Black with Green Lid

  • Fast #
  • Part #RAIPVBSTD
  • Item #4715381
  • Manufacturer Part #A12500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black, Green
Diameter:
12
Height:
12
Length:
21-1/4
Material:
Plastic
UPC:
077985033538
Width:
15-15/16