This product requires certification to purchase.

1/2 x 1/2 in. Male Pipe Thread x Barb Adapter

Rain Bird

1/2 x 1/2 in. Male Pipe Thread x Barb Adapter

  • Fast #
  • Part #RAISBA050
  • Item #1068134
  • Manufacturer Part #A46003
5 out of 5 Customer Rating
Brand image
Rain Bird

1/2 x 1/2 in. Male Pipe Thread x Barb Adapter

  • Fast #
  • Part #RAISBA050
  • Item #1068134
  • Manufacturer Part #A46003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200 Pallet: 18200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MPT x Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
UPC:
753800000564