This product requires certification to purchase.

1/2 x 1/4 in. FPT x Barbed Outlet Manifold in Black

Rain Bird

1/2 x 1/4 in. FPT x Barbed Outlet Manifold in Black

  • Fast #
  • Part #RAIEMT6XERI
  • Item #1257829
  • Manufacturer Part #X57000
4.1 out of 5 Customer Rating
Brand image
Rain Bird

1/2 x 1/4 in. FPT x Barbed Outlet Manifold in Black

  • Fast #
  • Part #RAIEMT6XERI
  • Item #1257829
  • Manufacturer Part #X57000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150 Pallet: 5400
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Manifold threads onto riser allowing water to be directed to as many as six different locations
  • Each barb outlet is sealed with a durable plastic cap
  • Allowing for a drip area that can be customized with up to six different emission devices
  • Requires Certification

Specifications

Color Finish Name:
Black
End Connection 1:
FPT
End Connections:
FPT x Barbed
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in x 1/4 in
Material:
Plastic
UL Listed:
No
UPC:
753810002312