1 in. 360 Degree 60 psi Adjustable Full Circle Bubbler Nozzle
1300 Series 1 in. 360 Degree 60 psi Adjustable Full Circle Bubbler Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 15000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to provide controlled, gentle umbrella of water for irrigating trees, flowers and shrub areas
- Includes filter screen
Documents
Specifications
- Collection:
- 1300 Series
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.3 gpm
- Height:
- 1
- Material:
- Plastic, Stainless Steel
- Pressure - Maximum:
- 60 psi
- Spray Radius:
- 360
- UL Listed:
- No
- UPC:
- 753800000014