15 ft. Half Circle Spray Nozzle in Black
15 ft. Half Circle Spray Nozzle in Black
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500 Pallet: 19500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features stainless steel adjustment screw to adjust flow and radius
Documents
Specifications
- Color Finish Name:
- Black
- Pressure - Maximum:
- 30 psi
- UPC:
- 753800001127