This product requires certification to purchase.

15 ft. Quarter Circle Spray Nozzle in Black

Rain Bird

15 ft. Quarter Circle Spray Nozzle in Black

  • Fast #
  • Part #RAI15Q
  • Item #116553
  • Manufacturer Part #A47005
4 out of 5 Customer Rating
Brand image
Rain Bird

15 ft. Quarter Circle Spray Nozzle in Black

  • Fast #
  • Part #RAI15Q
  • Item #116553
  • Manufacturer Part #A47005
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 12600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Female thread with matched precipitation rate (MPR) nozzles to simplify design process by allowing sprinklers with various arcs and radii that are mixed on the same circuit
  • Requires Certification

Specifications

Color Finish Name:
Black
Pressure - Maximum:
30 psi
UPC:
753800000731