This product requires certification to purchase.

30 psi Spray Nozzle in Black

Rain Bird

15 Series 30 psi Spray Nozzle in Black

  • Fast #
  • Part #RAI15CST
  • Item #116555
  • Manufacturer Part #A47007
5 out of 5 Customer Rating
Brand image
Rain Bird

15 Series 30 psi Spray Nozzle in Black

  • Fast #
  • Part #RAI15CST
  • Item #116555
  • Manufacturer Part #A47007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 12600
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 15' center strip pattern
  • Additional orifice for close-in watering minimizes dry spots around spray heads
  • Includes white filter screens to maintain precise radius adjustment and prevent clogging
  • Requires Certification

Documents


Specifications

Collection:
15 Series
Color Finish Name:
Black
Flow Rate:
0.89 gpm
Material:
Plastic, Stainless Steel
Pressure - Maximum:
30 psi
UL Listed:
No
UPC:
753800000755