30 psi Spray Nozzle in Black
15 Series 30 psi Spray Nozzle in Black
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 22500Product Details
Product Details
- 15' end strip pattern
- Additional orifice for close-in watering minimizes dry spots around spray heads
Documents
Specifications
- Collection:
- 15 Series
- Color Finish Name:
- Black
- Flow Rate:
- 0.45 gpm
- Material:
- Plastic, Stainless Steel
- Pressure - Maximum:
- 30 psi
- UL Listed:
- No
- UPC:
- 753800000748