16 x 18 mm. Compression Coupling
16 x 18 mm. Compression Coupling
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 200 Pallet: 4000Product Details
Product Details
- Features easy fitting and adapter
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Fitting Size 1:
- 16 mm
- Fitting Size 2:
- 18 mm
- Fitting Sizes:
- 16 mm x 18 mm
- UPC:
- 753810012809