This product requires certification to purchase.

1.80 - 2.60 gpm Plastic Full Circle Pattern Nozzle

Rain Bird

1.80 - 2.60 gpm Plastic Full Circle Pattern Nozzle

  • Fast #
  • Part #RAIU12F
  • Item #1246994
  • Manufacturer Part #U10120
5 out of 5 Customer Rating
Brand image
Rain Bird

1.80 - 2.60 gpm Plastic Full Circle Pattern Nozzle

  • Fast #
  • Part #RAIU12F
  • Item #1246994
  • Manufacturer Part #U10120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 12600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with sprinklers and shrub adapters
  • Top color-coding for proper nozzle installation, stainless steel adjustment screw to adjust flow and radius
  • Requires Certification

Specifications

Flow Rate:
1.80 gpm - 2.60 gpm
Pressure - Maximum:
30 psi
UPC:
753800002865