This product requires certification to purchase.

180 Degree 30 psi Half Circle Flat Spray Pattern Nozzle

Rain Bird

180 Degree 30 psi Half Circle Flat Spray Pattern Nozzle

  • Fast #
  • Part #RAI8HFLT
  • Item #2115061
  • Manufacturer Part #A47075
4.3 out of 5 Customer Rating
Brand image
Rain Bird

180 Degree 30 psi Half Circle Flat Spray Pattern Nozzle

  • Fast #
  • Part #RAI8HFLT
  • Item #2115061
  • Manufacturer Part #A47075
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 12600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 8' half-circle pattern
  • Additional orifice for close-in watering minimizes dry spots around spray heads
  • Low trajectory
  • Requires Certification

Documents


Specifications

Flow Rate:
0.79 gpm
Material:
Stainless Steel
Pressure - Maximum:
30 psi
Spray Radius:
180
UL Listed:
No
UPC:
753810012687
Weight:
0.016