1/2 in. Spray Head (Less Nozzle)
1800 Series 1/2 in. Spray Head (Less Nozzle)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- 1800 Series
- Faucet Part Type:
- Spray Head
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- .5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 753800000205
- Width:
- 2-1/4