16 in. 70 psi Pop-Up Spray Head
1800 Series 16 in. 70 psi Pop-Up Spray Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- 1800 Series
- Diameter:
- 2-1/4 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.1 gpm
- Height:
- 16 in
- Material:
- Plastic, Stainless Steel
- Pressure - Maximum:
- 70 psi
- UL Listed:
- No
- UPC:
- 753800002261
- Weight:
- 0.658 lb