This product requires certification to purchase.

6 in. 70 psi Pop-Up Spray Head

Rain Bird

1800 Series 6 in. 70 psi Pop-Up Spray Head

  • Fast #
  • Part #RAI1804PRS
  • Item #1258767
  • Manufacturer Part #A50205
3.3 out of 5 Customer Rating
Brand image
Rain Bird

1800 Series 6 in. 70 psi Pop-Up Spray Head

  • Fast #
  • Part #RAI1804PRS
  • Item #1258767
  • Manufacturer Part #A50205
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 1800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Used for areas with high and widely fluctuating water pressures
  • Requires Certification
Dimensions & Measurements
Diameter
2-1/4 in
Flow Rate
0.1 gpm
Height
6 in
Pressure - Maximum
70 psi
Characteristics & Features
Collection
1800 Series
Material
Plastic, Stainless Steel
Warranty & Product Information
UL Listed
No
UPC
753800002223