20 gpm Control Zone Kit
20 gpm Control Zone Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Flow Rate:
- 20 gpm
- Pressure - Maximum:
- 150 psi
- Product Type:
- Control Zone Kit
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 077985006303