3/4 in. x 17mm Plastic Barb Tee
3/4 in. x 17mm Plastic Barb Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 17 mm
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 17 mm
- Fitting Sizes:
- 17 mm x 3/4 in x 17 mm
- Material:
- Plastic