3/8 in. Straight Bore Nozzle for 65PJ-TNT, 65PJADJ-TNT and 70CH Impact Sprinklers
3/8 in. Straight Bore Nozzle for 65PJ-TNT, 65PJADJ-TNT and 70CH Impact Sprinklers
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 400 Pallet: 15600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 65PJ-TNT, 65PJADJ-TNT and 70CH Impact Sprinklers
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Material:
- Brass
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 739390092974