This product requires certification to purchase.

3/8 in. Straight Bore Nozzle for 65PJ-TNT, 65PJADJ-TNT and 70CH Impact Sprinklers

Rain Bird

3/8 in. Straight Bore Nozzle for 65PJ-TNT, 65PJADJ-TNT and 70CH Impact Sprinklers

  • Fast #
  • Part #RAI10038224
  • Item #4714136
  • Manufacturer Part #10038224
5 out of 5 Customer Rating
Brand image
Rain Bird

3/8 in. Straight Bore Nozzle for 65PJ-TNT, 65PJADJ-TNT and 70CH Impact Sprinklers

  • Fast #
  • Part #RAI10038224
  • Item #4714136
  • Manufacturer Part #10038224
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 400 Pallet: 15600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
65PJ-TNT, 65PJADJ-TNT and 70CH Impact Sprinklers
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Material:
Brass
Product Type:
Nozzle
Smart Home Enabled:
No
UL Listed:
No
UPC:
739390093018