3/4 in. Polypropylene In-line Filter with 200 Mesh Screen
3/4 in. Polypropylene In-line Filter with 200 Mesh Screen
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Static filter helps prevent plugging in a drip irrigation system
- A simple and reliable filter for low-volume irritation systems
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded x Male Threaded
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 12 gpm
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- In-line Filter
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 753810013738