30 psi Plastic Center Strip Stream Bubbler Nozzle with 5 ft. Radius for All Sprinklers and Shrub Adapters
30 psi Plastic Center Strip Stream Bubbler Nozzle with 5 ft. Radius for All Sprinklers and Shrub Adapters
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- All Sprinklers and Shrub Adapters
- Material:
- Plastic
- Pressure - Maximum:
- 30 psi
- Product Type:
- Center Strip Stream Bubbler Nozzle
- UPC:
- 753800000984