30 psi Spray Nozzle
30 psi Spray Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Pressure - Maximum:
- 30 psi
- Product Type:
- Spray Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 077985037253