3/4 in. 30 psi. Pressure Regulator Filter Mesh
3/4 in. 30 psi. Pressure Regulator Filter Mesh
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 600-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Unique, compact unit that combines filtration and pressure regulation in one piece for protection of downstream components in a low-volume irrigation system
- Combination unit reduces the number of connections, making installation easier and faster
- Increased reliability - fewer parts and fewer threaded connections mean less chance of a leak both at installation and over the life of the system
- Maintaining a regulated pressure of 40 psi
- Includes a 75 micron mesh
Documents
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded x Male Threaded
- Flow Rate:
- 5 gpm
- Material:
- Plastic
- Material Type:
- Polypropylene
- Pressure - Maximum:
- 150 psi
- UPC:
- 753810020583
- Valve Size:
- 3/4 in